Beli mesin bor tuner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Backing Pad Polos (Bantalan Poles Gerinda)atribut:
- Color: Yellow-Black
- Diameter (inch): 4
- Size: M10x1.5
- Type: Non Velcro
- Wipro Backing Pad Velcro Model (Bantalan Poles Gerinda)atribut:
- Type: Velcro
- Color: Yellow-Black
- VELCRO Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- CUMET Backing Pad (Bantalan Poles Gerinda)Deskripsi:Backing Plate / Sanding Pad 5 Inch- Merk :Cumet
- 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)Deskripsi:3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mmatribut:
- Material: Nylon
- Konaflex Industrial Scotch Hand Pads (Amplas Serabut)Deskripsi:Benefits:- Will not rust or oxidize- Designed to prevent snagging and tearing- Can use with water or solvents- Washable and reusableApplications:- Aluminium, metal, non-ferrous- metal- Paint- Rubber- Stainless steel- Steel- Wood
- TRUSCO Rubber Backing Pad (Bantalan Poles Gerinda)Deskripsi:Usage:For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like.atribut:
- Outside Diameter (mm): 75
- Thickness (mm): 12
- Screw Diameter (mm): M10(P1.5)
- Specification: For Hitachi,makita,RYOBI and BOSCH
- Purpose of Use: For Sanding Disk (disk paper).
- Konaflex Softback Sanding Sponge Superfine (Spons Amplas)Deskripsi:Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakageatribut:
- Grit: Super Fine
- Size (mm): 115x140x5
- Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)atribut:
- Size (Inchxmm): 4x16
- Maximum Speed (rpm): 13300
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- Non Brand Amplas Bulat Velcroatribut:
- Size (inch): 4
- Konaflex KF Premium Flap DiscDeskripsi:Material Application:It is suitable for grinding and polishing all kinds of nonferrous and non-ferrous metals, especially for weld grinding, derusting and deburring, and can also be used for rough grinding of wood plastic / glass fiberFeatures:Very fast grinding and cold cutting, can replace steel paper and resin grinding wheel, grinding and polishing in one step.Advantage:Thickening design, with high elasticity, self sharpening, good grinding efficiency; grinding sharp, low noise, long service lifeatribut:
- Size (Inchxmm): 4x16
- Maximum Speed (rpm): 13300
- KOBE RED LINE Flexible Backing Pad for Hook-N-Loop M6X1 (Bantalan Poles Gerinda)Deskripsi:For use with Kobe Hook-n-Loop backed sanding discs, for rapid abrasive disc changing. M6 Male Threaded - Plain type 'No Hole'atribut:
- Hole Configuration: No Hole
- Thread Size: M6 x 1.0
- Type: Backing Pad
- Kenmaster Polishing Pad (Bantalan Pemoles / Polishing Pad)atribut:
- Size: 100mm
- Speed: 12000Rpm
- JHT Velcro Backing Pad (Bantalan Poles Gerinda)atribut:
- Size (inch): 4
- RRC Amplas Bulat Velcroatribut:
- Size (inch): 4
- TOLSEN Plastic Backing Pad with Velcro (Bantalan Poles Gerinda)Deskripsi:-With A Shankatribut:
- Size (mm): 115
- Material: PP + EVA
- Packing: Poly Bag With Paper hanger
- Thread Size: M14x2
- Shank Dia Size (mm): 8
Daftar Harga mesin bor tuner Terbaru October 2026
| Konaflex Sanding Backing Pads (Bantalan Poles Gerinda) | Rp49.900 |
| Wipro Backing Pad Polos (Bantalan Poles Gerinda) | Rp9.900 |
| Wipro Backing Pad Velcro Model (Bantalan Poles Gerinda) | Rp9.900 |
| VELCRO Backing Pad (Bantalan Poles Gerinda) | Rp7.900 |
| CUMET Backing Pad (Bantalan Poles Gerinda) | Rp36.900 |
| 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda) | Rp77.900 |
| BITEC Backing Pad For Air Tool Sander | Rp25.900 |
| Konaflex Industrial Scotch Hand Pads (Amplas Serabut) | Rp10.900 |
| TRUSCO Rubber Backing Pad (Bantalan Poles Gerinda) | Rp199.900 |
| Konaflex Softback Sanding Sponge Superfine (Spons Amplas) | Rp10.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/kaP107514730-1.jpg)
/P103076843-1.jpg)
/P103076852-1.jpg)
/P102114162-1.jpg)
/q0P107956936-1.jpg)
/46P106568150-1.jpg)

/aiP107514378-1.jpg)
/P102012451-1.jpg)
/pgP107514916-1.jpg)
/eeP107514518-1.jpg)



/71P102207253-3.jpg)
/P102276288-1.jpg)
/haP106656622-1.jpg)

/c0P107412432-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)